Xena Outdoor Recessed Ground Light Grey, Matt IP65/IP67 E27

Order Code: ZT3310886S

£259.99 Inc VAT (20%)


Description

Xena Outdoor Recessed Ground Light Grey, Matt IP65/IP67 E27 | Features: Finish: Grey | Material: Polycarbonate Height (cm) : 4.00 | Width (cm) : 20.00 | Number of Lights: 1 | IP Rating: IP65/IP67 | Lumens: 1170lm | Bulb Included: No | Wattage (max) : 20W

Specifications for Xena Outdoor Recessed Ground Light Grey, Matt IP65/IP67 E27
  • Model Series
    Xena
  • Bulb Included
    No
  • Current Rating
    20W
  • Colour
    Grey
  • Ingress Protection Rating (IP Rating)
    IP65/IP67
  • Width
    20.0cm
  • Number of Lights
    1
  • Height
    4.0cm
  • Material
    Polycarbonate
  • Lumens
    1170lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome