1 Light Outdoor Wall Porch Light - Black with Water Glass

Order Code: ZT3311199S

£139.99 Inc VAT (20%)


Description

1 Light Outdoor Wall Porch Light - Black With Water Glass | Features: Finish: Water Glass, Black | Material: Aliminium Glass | IP Rating: IP44 | Max Height (cm) : 35.5 | Width (cm) : 23 | Projection (cm) : 27.5 | Shade Finish: Black | Shade Finish: Water Glass | Shade Diameter (cm) : 16.5 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes, With External Dimmmer | Wattage (max) : 60w | Bulb Included: No | Number of Lights: 1 & 2 Light | Colour: Black: 19: 1

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome