2 Light Outdoor Up & Down Wall Grey IP44, GU10


£89.99 Inc VAT (20%)

See 2 Product Variants
£89.99

Description


Description unavailable

Feature Attributes

Lamp Type:
GU10
Lumens:
660
Product Type:
Outdoor Wall Light
Number of Lights:
2
IP Rating:
IP44
Colour Temperature:
3000,3000K
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome