Canterbury 1 Light Outdoor Wall Lantern Black Ip43, E27


Select
£109.99 Inc VAT (20%)
15% off


See all variants from £109.99


Description unavailable

Feature Attributes

Class:
1 (Earthed)
IP Rating:
IP43
Lamp Type:
E27
Finish:
Black
Width:
21.5 cm
Bulb Included:
No