Erba Bis Outdoor Dome Wall Lamps


£129.99 Inc VAT (20%)

See all variants from £129.99

Description


Description unavailable

Feature Attributes

Product Type:
Outdoor Dome Wall Lamp
No. of Lamps:
1
Width:
29 cm
IP Rating:
IP44
Material:
Glass Painted Steel
Lamp Type:
E27
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome