Forbes Wall Light with Black White Duplex Polycarbonate Diffuser Ip44


£73.99 Inc VAT (20%)

See all variants from £73.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP44
Maximum Wattage:
10 W
No. of Lamps:
1
Product Type:
Wall Light
Width:
11 cm
Lamp Type:
E27
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome