Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Hero LED Wall Light Graphite with White Polycarbonate Diffuser Ip54
By Netlighting
2 Variants From
£119.99
Inc VAT (20%)
See 2 Product Variants
£119.99
Description
Description unavailable
Feature Attributes
Colour Temperature:
3000K
Bulb Included:
Yes
Width:
14.5 cm
Height:
20.5 cm
Projection:
5 cm
Maximum Wattage:
8 W
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome