Klampenborg 1 Light Outdoor Wall Lantern


£102.99 Inc VAT (20%)

See all variants from £102.99

Description


Description unavailable

Feature Attributes

Bulb Included:
No
Material:
Clear Glass,Stainless Steel
Maximum Wattage:
60 W
IP Rating:
IP44
No. of Lamps:
1
Height:
25.5 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome