LED Outdoor Up Down Wall 2 Cast Aluminium, Ip44


£53.99 Inc VAT (20%)

See all variants from £53.99


Description unavailable

Feature Attributes

IP Rating:
IP44
Maximum Wattage:
3 W
Colour:
Black
Material:
Glass
Number of Lights:
2
Product Type:
Outdoor Wall Light
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome