Light Wall Stainless Steel Ip44, Gu10


£82.99 Inc VAT (20%)

See 2 Product Variants
£82.99

Description


Description unavailable

Feature Attributes

Projection:
11 cm
Finish:
Stainless Steel
IP Rating:
IP44
Lamp Type:
GU10
Maximum Wattage:
3 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome