Nitro LED Resin Wall Light Black with White Polycarbonate Diffuser Ip65

Nitro LED Resin Wall Light Black with White Polycarbonate Diffuser Ip65


£89.99 Inc VAT (20%)

See all variants from £89.99


Description unavailable

Feature Attributes

Number of Lamps:
1
Colour Temperature:
3000K
Bulb Included:
Yes
Lamp Type:
Integrated LED
Colour:
Black
IP Rating:
IP65
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome