Nova Wall Light Black with White Polycarbonate Diffuser Ip44


£63.99 Inc VAT (20%)

See 2 Product Variants
£63.99

Description


Description unavailable

Feature Attributes

Bulb Included:
No
Product Type:
Wall Light
Colour:
Black
Maximum Wattage:
10 W
IP Rating:
IP44
Number of Lamps:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome