Seran Integrated LED Outdoor Microwave Wall Light Matt Black Textured, Opal Ip65


£59.99 Inc VAT (20%)

See 2 Product Variants
£59.99

Description


Description unavailable

Feature Attributes

Lamp Type:
Integrated LED
IP Rating:
IP65
Diameter:
30 cm
Number of Lights:
1
Material:
Polycarbonate
Finish:
Matt Black Textured, Opal
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome