Overload Relay Thermal TA200DU135 Class 10A 100-135A

Order Code: ZT5001980S

£339.99 Inc VAT (20%)


Description

ABB OVERLOAD RELAY THERMAL TA200DU135 CLASS 10A 100-135A Overload Relays Large (DESTO) (1700007) 1SAZ421201R1003

Specifications for Overload Relay Thermal TA200DU135 Class 10A 100-135A
  • Mounting Type
    Direct attachment
  • Adjustable Current Range
    100 - 135A
  • Release Class
    CLASS 10 A
  • Voltage Rating
    690V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome