Overload Relay Thermal TA200DU150 Class 10A 110-150A

Order Code: ZT5002058S

£339.99 Inc VAT (20%)


Description

ABB OVERLOAD RELAY THERMAL TA200DU150 CLASS 10A 110-150A Overload Relays Large (DESTO) (1700007) 1SAZ421201R1004

Specifications for Overload Relay Thermal TA200DU150 Class 10A 110-150A
  • Adjustable Current Range
    110 - 150A
  • Voltage Rating
    690V
  • Mounting Type
    Direct attachment
  • Release Class
    CLASS 10 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome