Relay Thermal Overload TA80DU80 Class 10A 60-80A

Order Code: ZT4977639S

£239.99 Inc VAT (20%)


Description

ABB RELAY THERMAL OVERLOAD TA80DU80 CLASS 10A 60-80A Overload Relays Large (DESTO) (1700007) 1SAZ331201R1006

Specifications for Relay Thermal Overload TA80DU80 Class 10A 60-80A
  • Release Class
    CLASS 10 A
  • Mounting Type
    Direct attachment
  • Voltage Rating
    690.0V
  • Adjustable Current Range
    60.00 - 80.00A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome