Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Overload Relays
Relay Thermistor Overload W/o Auto Reset 240V 50-60HZ
By Eaton
Order Code:
ZT4988773S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/overload-relays/relay-thermistor-overload-w-o-auto-reset-240v-50-60hz/p/ZT4988773S
Add to quotation
View all Overload Relays
Description
Eaton RELAY THERMISTOR OVERLOAD W/O AUTO RESET 240V 50-60HZ Overload Relays & Accessories 66166
Specifications
Specifications for Relay Thermistor Overload W/o Auto Reset 240V 50-60HZ
Height
83mm
Depth
103mm
Width
23mm
Type of Electric Connection
Screw connection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome