Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Pendant & Control Station Accessories
Call Point MK4 Button Reset
By CTEC
Order Code:
ZT5102295S
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pendant-and-control-station-accessories/call-point-mk4-button-reset/p/ZT5102295S
Add to quotation
View all Pendant & Control Station Accessories
Description
CTEC CALL POINT MK4 BUTTON RESET 800 Series Standard Call Points & Ceiling Pulls NC802DB
Specifications
Specifications for Call Point MK4 Button Reset
Material
Plastic
Width
87mm
Height
87mm
Depth
32mm
Ingress Protection Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome