Control Station Pendant 1NC+1NC+1NC STD Double Insl

Control Station Pendant 1NC+1NC+1NC STD Double Insl

Order Code: ZT5004441S

£89.99 Inc VAT (20%)
£92.993% off


Description

Schneider Electric CNTRL STATION PENDANT 1NC+1NC+1NC STD DBL INSL Control Stations & Pendant Controllers XACA207

Specifications for Control Station Pendant 1NC+1NC+1NC STD Double Insl
  • Width
    52mm
  • Depth
    71mm
  • Housing Material
    Plastic
  • Height
    295mm
  • Colour
    Yellow
  • Ingress Protection Rating
    IP65
  • Type of Executable Motions
    Lift
  • Number of Speeds
    2
  • Number of Command Positions
    2