Control Station Pendant 1NC+1NO+1NO Double Insulated

Order Code: ZT5025350S

£129.99 Inc VAT (20%)


Description

Schneider Electric CONTROL STATION PENDANT 1NC+1NO+1NO DOUBLE INSULATED Control Stations & Pendant Controllers XACA291

Specifications for Control Station Pendant 1NC+1NO+1NO Double Insulated
  • Height
    314mm
  • Width
    80mm
  • Depth
    70mm
  • Housing Material
    Plastic
  • Number of Command Positions
    2
  • Ingress Protection Rating
    IP65
  • Type of Executable Motions
    Lift
  • Colour
    Yellow
  • Number of Speeds
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome