Control Station Pendant 1NO+1NO 1NC EMER Stop 10A 600V Booted

Order Code: ZT5024974S

£109.99 Inc VAT (20%)


Description

Schneider Electric CNTRL STATION PENDANT 1NO+1NO 1NC EMER STOP 10A 600V BOOTED Control Stations & Pendant Controllers XACA2113

Specifications for Control Station Pendant 1NO+1NO 1NC EMER Stop 10A 600V Booted
  • Housing Material
    Plastic
  • Width
    52mm
  • Depth
    101mm
  • Height
    295mm
  • Number of Speeds
    1
  • Colour
    Yellow
  • Ingress Protection Rating
    IP65
  • Type of Executable Motions
    Lift
  • Number of Command Positions
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome