Control Station Pendant 1NO 1NC 1NC EMER Stop STD Double Insl

Order Code: ZT4984355S

£93.99 Inc VAT (20%)


Description

Schneider Electric CNTRL STATION PENDANT 1NO 1NC 1NC EMER STOP STD DBL INSL Control Stations & Pendant Controllers XACA2073

Specifications for Control Station Pendant 1NO 1NC 1NC EMER Stop STD Double Insl
  • Width
    52mm
  • Housing Material
    Plastic
  • Height
    295mm
  • Depth
    101mm
  • Number of Speeds
    2
  • Colour
    Yellow
  • Type of Executable Motions
    Lift
  • Ingress Protection Rating
    IP65
  • Number of Command Positions
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome