Control Station Pendant 1NO 1NC EMER Stop STD Double Insl - x ACA2013

Control Station Pendant 1NO 1NC EMER Stop STD Double Insl - x ACA2013

Order Code: ZT4984303S

£119.99 Inc VAT (20%)


Description

Schneider Electric CNTRL STATION PENDANT 1NO 1NC EMER STOP STD DBL INSL Control Stations & Pendant Controllers XACA2013

Specifications for Control Station Pendant 1NO 1NC EMER Stop STD Double Insl - x ACA2013
  • Depth
    101mm
  • Housing Material
    Plastic
  • Height
    295mm
  • Width
    52mm
  • Colour
    Yellow
  • Type of Executable Motions
    Lift
  • Number of Speeds
    1
  • Ingress Protection Rating
    IP65
  • Number of Command Positions
    2