Control Station Pendant 1NO EMER Stop Double Insulated - x ACA6713

Order Code: ZT5004529S

£209.99 Inc VAT (20%)


Description

Schneider Electric CONTROL STATION PENDANT 1NO EMER STOP DOUBLE INSULATED Control Stations & Pendant Controllers XACA6713

Specifications for Control Station Pendant 1NO EMER Stop Double Insulated - x ACA6713
  • Width
    80mm
  • Depth
    107mm
  • Housing Material
    Plastic
  • Height
    500mm
  • Ingress Protection Rating
    IP65
  • Colour
    Yellow
  • Number of Speeds
    1
  • Number of Command Positions
    6
  • Type of Executable Motions
    Transport - hoist

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome