Control Station Pendant 8 P/b 1NC+1NO 10A 600V Double Insl

Order Code: ZT5024918S

£279.99 Inc VAT (20%)


Description

Schneider Electric CNTRL STATION PENDANT 8 P/B 1NC+1NO 10A 600V DBL INSL Control Stations & Pendant Controllers XACA881H29

Specifications for Control Station Pendant 8 P/b 1NC+1NO 10A 600V Double Insl
  • Height
    560mm
  • Housing Material
    Plastic
  • Depth
    70mm
  • Width
    80mm
  • Number of Command Positions
    8
  • Colour
    Yellow
  • Number of Speeds
    1
  • Ingress Protection Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome