Control Station Pendant Control 2 Way 1 Speed EMER Stop 1N/C 2 - x ACD23A0105

Order Code: ZT5001004S

£159.99 Inc VAT (20%)


Description

Schneider Electric CNTRL STATION PENDANT CNTRL 2 WAY 1 SPEED EMER STOP 1N/C 2 Control Stations & Pendant Controllers XACD23A0105

Specifications for Control Station Pendant Control 2 Way 1 Speed EMER Stop 1N/C 2 - x ACD23A0105
  • Housing Material
    Plastic
  • Width
    82mm
  • Depth
    101mm
  • Height
    300.5mm
  • Colour
    Yellow
  • Number of Command Positions
    2
  • Ingress Protection Rating
    IP65
  • Type of Executable Motions
    Transport - hoist
  • Number of Speeds
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome