Control Station Pendant Control 2 Way No 1 Speed 10A 600V EMER

Order Code: ZT5025070S

£129.99 Inc VAT (20%)


Description

Schneider Electric CNTRL STATION PENDANT CNTRL 2 WAY NO 1 SPEED 10A 600V EMER Control Stations & Pendant Controllers XACD22A0101

Specifications for Control Station Pendant Control 2 Way No 1 Speed 10A 600V EMER
  • Height
    300.5mm
  • Housing Material
    Plastic
  • Width
    82mm
  • Depth
    101mm
  • Number of Speeds
    1
  • Colour
    Yellow
  • Type of Executable Motions
    Transport - hoist
  • Ingress Protection Rating
    IP65
  • Number of Command Positions
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome