Control Station Pendant Control DP 400V Mechanically Interlockd

Order Code: ZT4986325S

£229.99 Inc VAT (20%)


Description

Schneider Electric CNTRL STATION PENDANT CNTRL DP 400V MECHANICALLY INTRLCKD Control Stations & Pendant Controllers XACB219

Specifications for Control Station Pendant Control DP 400V Mechanically Interlockd
  • Height
    265mm
  • Housing Material
    Plastic
  • Depth
    74.5mm
  • Width
    85mm
  • Number of Speeds
    1
  • Number of Command Positions
    2