Encl Empty Control Station 5 Way Stainless Steel Lid and screws - x ALD05H7

Order Code: ZT4997634S

£59.99 Inc VAT (20%)


Description

Schneider Electric ENCL EMPTY CNTRL STATION 5 WAY STNLSS STL LID&SCREWS Control Stations & Pendant Controllers XALD05H7

Specifications for Encl Empty Control Station 5 Way Stainless Steel Lid and screws - x ALD05H7
  • Width
    68mm
  • Depth
    53mm
  • Housing Material
    Plastic
  • Height
    196mm
  • Colour
    Black
  • Ingress Protection Rating
    IP66
  • Number of Command Positions
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome