Encl Empty Control Station 5 Way Stainless Steel Lid and screws - x ALK05

Encl Empty Control Station 5 Way Stainless Steel Lid and screws - x ALK05

Order Code: ZT5025695SCopy

£69.99 Inc VAT (20%)


Description

Schneider Electric ENCL EMPTY CNTRL STATION 5 WAY STNLSS STL LID&SCREWS Control Stations & Pendant Controllers XALK05

Specifications for Encl Empty Control Station 5 Way Stainless Steel Lid and screws - x ALK05
  • Width
    68mm
  • Depth
    53mm
  • Height
    196mm
  • Housing Material
    Plastic
  • Ingress Protection Rating
    IP66
  • Colour
    Yellow
  • Number of Command Positions
    5