Encl Insl with 16 Cut Outs 151 x 241mm Polyester W/o Hinges

Order Code: ZT5001463S

£99.99 Inc VAT (20%)


Description

Schneider Electric ENCL INSL WITH 16 CUT OUTS 151X241MM POLYESTER W/O HINGES Control Stations & Pendant Controllers XAPA3116

Specifications for Encl Insl with 16 Cut Outs 151 x 241mm Polyester W/o Hinges
  • Height
    246mm
  • Depth
    87mm
  • Width
    151mm
  • Housing Material
    Plastic
  • Ingress Protection Rating
    IP65
  • Colour
    Grey
  • Number of Command Positions
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome