XALK01, Empty Control Station

XALK01, Empty Control Station

Order Code: ZT1122234XCopy

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%



Description unavailable

Specifications for XALK01, Empty Control Station
  • Product Type
    Empty Control Station
  • Width
    68mm
  • Housing Material
    Plastic
  • Depth
    53mm
  • Height
    68mm
  • Colour
    Yellow
  • Number of Command Positions
    1
  • Ingress Protection Rating
    IP66