3 Light Pendant Bar Chrome, Smoked, E27

Order Code: ZT3309769S

£239.99 Inc VAT (20%)


Description

3 Light Pendant Bar Chrome, Smoked, E27 | Description: Revamp your living space with our 3 light bar pendant has smoked glass shade with a chrome finish. The glass ball shades make this a distinctive product to hang in your kitchen area whether it's above a kitchen island or a dining room table. | Features: Finish: Chrome, Material: Steel, IP Rating: IP20, Height (cm) : 20, Length (cm) : 80, Width (cm) : 20, No. of Lights: 3, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 40W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for 3 Light Pendant Bar Chrome, Smoked, E27
  • Maximum Wattage
    40W
  • Product Type
    Pendant Light
  • Number of Lights
    3
  • Colour
    Chrome
    Smoked
  • Length
    80cm
  • Bulb Included
    No
  • Class
    1 (Earthed)
  • Material
    Steel
  • Lamp Type
    E27
  • Height
    20cm
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Finish
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome