3 Light Pendant Bar Satin Silver, Glass Shade, E27

Order Code: ZT3309719S

£209.99 Inc VAT (20%)


Description

3 Light Pendant Bar Satin Silver, Glass Shade, E27 | Description: Revamp your living space with our 3 light bar pendant in a satin silver finish and clear glass shades. The glass ball shades make this a distinctive product to hang in your kitchen area whether it's above a kitchen island or a dining room table. | Features: Finish: Satin Silver, IP Rating: IP20, Height (cm) : 20, Length (cm) : 80, Width (cm) : 20, No. of Lights: 3, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 40W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for 3 Light Pendant Bar Satin Silver, Glass Shade, E27
  • Number of Lights
    3
  • Dimmable
    Yes
  • Product Type
    Pendant Light
  • Lamp Type
    E27
  • Finish
    Satin Silver
  • Bulb Included
    No
  • Class
    1 (Earthed)
  • Length
    80cm
  • Height
    20cm
  • IP Rating
    IP20
  • Maximum Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome