Acadia 6 Light Ceiling Pendant Chrome Plate & Clear Crystal Glass, E14 | Description: A striking mix of modern and classic styling, high quality bevelled glass crystals are effortlessly framed within modern polished chrome metalwork, the perfect touch of grand opulent style and on-trend design. Fully height adjustable for a close to the ceiling flush or an impressive long drop chandelier. | Features: Finish: Chrome Plate, Material: Steel, IP Rating: IP20, Min Height (cm) : 50, Max Height (cm) : 111, No. of Lights: 6, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 9.16, Class: Class 1, Bulb Included: No