Albany 1 Light Dome Ceiling Pendant Antique Brass, E27

Order Code: ZT3313178S

£179.99 Inc VAT (20%)


Description

Albany 1 Light Dome Ceiling Pendant Antique Brass, E27 | Features: Finish: Antique Brass | IP Rating: IP20 | Height (cm) : 21 | Max Height (cm) : 124 | Diameter (cm) : 38.5 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes | Wattage (max) : 60 | Bulb Included: No

Specifications for Albany 1 Light Dome Ceiling Pendant Antique Brass, E27
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Bulb Included
    No
  • Finish
    Antique Brass
  • Maximum Wattage
    60W
  • Number of Lights
    1
  • Diameter
    38.5cm
  • Max Height
    124cm
  • Height
    21cm
  • Lamp Type
    E27
  • Product Type
    Pendant Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome