Alderley 2 Light Pendant Vintage Bronze

Order Code: ZT5369099S

£239.99 Inc VAT (20%)


Description

Alderley 2 Light Pendant Vintage Bronze | Features: Finish: Vintage Bronze | Material: Steel Art Glass | Height: 23.3cm | Min Height: 32.8cm | Max Height: 182.8cm | Projection: 38cm | Diameter: 38cm | Lamp Type: E27 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2.8kg | Wattage (max) : 60W

See full description
Specifications for Alderley 2 Light Pendant Vintage Bronze
  • Wattage
    60W
  • Weight
    2.8kg
  • Min Height
    32.8cm
  • Material
    Art Glass
    Steel
  • Height
    23.3cm
  • Finish
    Vintage Bronze
  • Projection
    38cm
  • Lamp Type
    E27
  • Max Height
    182.8cm
  • Bulb Included
    No
  • No. of Lamps
    2
  • Product Type
    Pendant Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome