Alderley 2 Light Trio-Mount Pendant Vintage Bronze

Order Code: ZT5369105S

£239.99 Inc VAT (20%)


Description

Alderley 2 Light Trio-Mount Pendant Vintage Bronze | Features: Finish: Vintage Bronze | Material: Steel Art Glass | Height: 18.5cm | Min Height: 25.5cm | Max Height: 116.7cm | Projection: 38cm | Diameter: 38cm | Lamp Type: E27 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 3.1kg | Wattage (max) : 60W

See full description
Specifications for Alderley 2 Light Trio-Mount Pendant Vintage Bronze
  • Max Height
    116.7cm
  • Finish
    Vintage Bronze
  • No. of Lamps
    2
  • Maximum Wattage
    60W
  • Material
    Steel
    Art Glass
  • Bulb Included
    No
  • Projection
    38cm
  • Lamp Type
    E27
  • Product Type
    Pendant Light
  • Min Height
    25.5cm
  • Height
    18.5cm
  • Weight
    3.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome