Alexandra 5 Light Satin Silver Ceiling Pendant with Aquatex Glass, Metal Bars

Order Code: ZT3309954S

£279.99 Inc VAT (20%)


Description

Alexandra 5 Light Satin Silver Ceiling Pendant with Aquatex Glass, Metal Bars | Features: Finish: Satin Silver | Material: Mild Steel | IP Rating: IP20 | Height (cm) : 29 | Height Adjustable: Yes can be shorted to minimum 46cm | Max Height (cm) : 150 | Length (cm) : 39 | Width (cm) : 39 | Shade Diameter (cm) : 39 | No. of Lights: 5 | Lamp Type: E14 | Dimmable: Yes

See full description
Specifications for Alexandra 5 Light Satin Silver Ceiling Pendant with Aquatex Glass, Metal Bars
  • Material
    Mild Steel
  • Finish
    Satin Silver
  • Lamp Type
    E14
  • No. of Lights
    5
  • Length
    39cm
  • IP Rating
    IP20
  • Height
    29cm
  • Product Type
    Ceiling Pendant
  • Max Height
    150cm
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome