Alpha 10 Light Multi Arm Pendant Matt Gold, E27

Order Code: ZT3310117S

£169.99 Inc VAT (20%)


Description

Alpha 10 Light Multi Arm Pendant Matt Gold, E27 | Description: Spread the light across all areas of the room with the Arrow 4 light wall light. Perfect for a modern home, the matt gold finish is a striking choice of colour to make a statement, the light is able to glow in all directions of your home. | Features: Finish: Matt Gold, Material: Steel, IP Rating: IP20, Height (cm) : 70, Length (cm) : 80, Width (cm) : 35, No. of Lights: 10, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Alpha 10 Light Multi Arm Pendant Matt Gold, E27
  • Material
    Steel
  • Product Type
    Pendant Light
  • IP Rating
    IP20
  • Finish
    Matt Gold
  • Class
    1 (Earthed)
  • Dimmable
    Yes
  • No. of Lights
    10
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • Height
    70cm
  • Width
    35cm
  • Lamp Type
    E27
  • Length
    80cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome