Alpha 6 Light Pendant Matt Gold, E27

Order Code: ZT3310161S

£123.99 Inc VAT (20%)


Description

Alpha 6 Light Pendant Matt Gold, E27 | Description: This 6 light pendant makes a real statement and boasts the best of modern design, presented in stunning matt gold and featuring 6 golden arms its sure to be the perfect finish to any entertaining space in your home. its steel construction also benefits from being height adjustable. | Features: Finish: Matt Gold, Material: Steel, IP Rating: IP20, Height (cm) : 70, Length (cm) : 53, Width (cm) : 23, No. of Lights: 6, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Alpha 6 Light Pendant Matt Gold, E27
  • Height
    70cm
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Product Type
    Pendant Light
  • Finish
    Matt Gold
  • Bulb Included
    No
  • Lamp Type
    E27
  • Material
    Steel
  • Maximum Wattage
    60W
  • Length
    53cm
  • Width
    23cm
  • Class
    1 (Earthed)
  • Number of Lights
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome