Anthea 3 Light Black Frame Ceiling Pendant with Copper Detail

Order Code: ZT3309818S

£103.99 Inc VAT (20%)


Description

Anthea 3 Light Black Frame Ceiling Pendant with Copper Detail | Features: Finish: Matt Black | Material: Mild Steel | IP Rating: IP20 | Height (cm) : 21 | Height Adjustable: Yes | Max Height (cm) : 145 | Length (cm) : 55 | Width (cm) : 19 | Shade Diameter (cm) : 19 | No. of Lights: 3 | Lamp Type: E27 | Dimmable: Yes

Specifications for Anthea 3 Light Black Frame Ceiling Pendant with Copper Detail
  • Length
    55cm
  • IP Rating
    IP20
  • Height Adjustable
    Yes
  • Finish
    Matt Black
  • Width
    19cm
  • Height
    21cm
  • Max Height
    145cm
  • Product Type
    Ceiling Pendant
  • Material
    Mild Steel
  • Number of Lights
    3
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome