Anthea 6 Light Ceiling Pendant Bar Black, Copper, E27

Order Code: ZT3309752S

£239.99 Inc VAT (20%)


Description

Anthea 6 Light Ceiling Pendant Bar Black, Copper, E27 | Description: Add instant style with this 6 light matt black and copper wire frame bar pendant. The 6 lights shine downwards from candle style light holders and suit being placed in a kitchen or dining room. This long pendant bar is ideal for mounting above a dining room table for maximum effect. The fitting is sure to transform the room in a positive way. Class one. Adjustable in height and convertible to a flush fitting. | Features: Finish: Copper, Black, Material: Metal, IP Rating: IP20, Min Height (cm) : 80, Max Height (cm) : 145, Length (cm) : 108, Depth (cm) : 9, No. of Lights: 6, Lamp Type: E27 LED, Dimmable: Yes, Wattage (max) : 10

See full description
Specifications for Anthea 6 Light Ceiling Pendant Bar Black, Copper, E27
  • Finish
    Copper, Black
  • Depth
    9cm
  • Material
    Metal
  • Wattage
    10
  • Length
    108cm
  • Lamp Type
    E27 LED
  • Colour
    Black, Copper
  • Product Type
    Ceiling Pendant Bar
  • Maximum Wattage
    10W
  • IP Rating
    IP20
  • Max Height
    145cm
  • Number of Lights
    6
  • Min Height
    80cm
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome