Armour 1 Light Spherical Pendant Chrome Plate, E27

Order Code: ZT3310276S

£99.99 Inc VAT (20%)


Description

Armour 1 Light Spherical Pendant Chrome Plate, E27 | Description: The pendant is on trend with its geometric, angular design and chrome effect finish. Formed from a collection of mesh triangles, the cut outs create a fabulous light effect. Dimmable and compatible with LED lamps. Also available in a copper plate. | Features: Finish: Chrome Plate, Material: Steel, IP Rating: IP20, Min Height (cm) : 45, Max Height (cm) : 135, Diameter (cm) : 32, No. of Lights: 1, Lamp Type: E27, Lumens: 700, Dimmable: Dimmable, Wattage (max) : 60W, Class: 1 (Earthed)

See full description
Specifications for Armour 1 Light Spherical Pendant Chrome Plate, E27
  • Class
    1 (Earthed)
  • Diameter
    32cm
  • Finish
    Chrome Plate
  • Lamp Type
    E27
  • Lumens
    700
  • Maximum Wattage
    60W
  • Min Height
    45cm
  • Colour
    Chrome
  • Material
    Steel
  • Max Height
    135cm
  • Product Type
    Pendant Light
  • Dimmable
    Yes
  • Number of Lights
    1
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome