Atom 1 Light Globe Pendant Opal Glass Shade, E27 - 6099

Order Code: ZT3314957S

£159.99 Inc VAT (20%)


Description

Atom 1 Light Globe Pendant Opal Glass Shade, E27 | Description: The simple design of the 1Lt pendant with a 40cm diameter, can bring a contemporary look to any decor. Made with a crisp white finish, the opal glass ball has a minimalistic style that is great for a natural setting. | Features: Finish: Matt Black, Material: Steel, IP Rating: IP20, Height (cm) : 46, Width (cm) : 40, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Atom 1 Light Globe Pendant Opal Glass Shade, E27 - 6099
  • Finish
    Matt Black
  • Material
    Steel
  • Maximum Wattage
    60W
  • Product Type
    Pendant Light
  • IP Rating
    IP20
  • Number of Lights
    1
  • Bulb Included
    No
  • Class
    1 (Earthed)
  • Lamp Type
    E27
  • Dimmable
    Yes
  • Colour
    Opal Glass
  • Height
    46cm
  • Width
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome