Balans Bar Pendant Ceiling Light Gold 4725lm 3000K

Order Code: ZT5349686S

£469.99 Inc VAT (20%)


Description

Balans Bar Pendant Ceiling Light Gold 4725lm 3000K | Features: Finish: Gold | Material: Painted Steel | IP Rating: IP20 | Max Height: 17.1cm | Width: 100cm | Depth: 7cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Kelvin: 3000K | Lumens: 4725lm | Weight: 3.2kg | Wattage (max) : 35W

Specifications for Balans Bar Pendant Ceiling Light Gold 4725lm 3000K
  • Colour Temperature
    3000K
  • No. of Lamps
    1
  • Material
    Painted Steel
  • Max Height
    17.1cm
  • Product Type
    Pendant Ceiling Light
  • Weight
    3.2kg
  • Lamp Type
    Integrated LED
  • Depth
    7cm
  • Finish
    Gold
  • Lumens
    4725lm
  • IP Rating
    IP20
  • Maximum Wattage
    35W
  • Width
    100cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome