Balls 1 Light Dome Ceiling Pendant Antique Brass, Amber, Glass, E27 - 1632AM

Order Code: ZT3309729S

£119.99 Inc VAT (20%)


Description

Balls 1 Light Dome Ceiling Pendant Antique Brass, Amber, Glass, E27 | Description: Cast an impressive display using this attractive amber glass pendant. The fitting has a contemporary feel to it, using antique brass for the base combined with a smooth and round amber glass body. Suitable for any classically styled home seeking a modern update. The pendant is available in three different finishes and a choice of different sizes. Whatever the size and colour scheme of your room, you are sure to find the perfect fitting here. Alternatively, mix them together for a truly unique look. Class one. | Features: Finish: Amber, Antique Brass, Material: Metal, Glass, IP Rating: IP20, Min Height (cm) : 31, Max Height (cm) : 120, Diameter (cm) : 30, No. of Lights: 1, Lamp Type: E27 LED, Dimmable: Yes, Wattage (max) : 10

See full description
Specifications for Balls 1 Light Dome Ceiling Pendant Antique Brass, Amber, Glass, E27 - 1632AM
  • Product Type
    Pendant Ceiling Light
  • Colour
    Amber
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Number of Lights
    1
  • Min Height
    31cm
  • Finish
    Amber, Antique Brass
  • Material
    Metal, Glass
  • Wattage
    10
  • Max Height
    120cm
  • Lamp Type
    E27 LED
  • Diameter
    30cm
  • Maximum Wattage
    10W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome