Balls 1 Light Pendant Amber Glass Shade, Antique Brass, E27

Order Code: ZT3309592S

£149.99 Inc VAT (20%)


Description

Balls 1 Light Pendant Amber Glass Shade, Antique Brass, E27 | Description: Create the perfect ambience in your living space with the Balls 1 light pendant with a 35cm diameter. The product comes in a amber glass finish with an exposed lamp design, hang in a modern space, ideally a kitchen area with its height adjustable feature to create the perfect setting. | Features: Finish: Glass, Material: Steel, IP Rating: IP20, Height (cm) : 41.8, Width (cm) : 35, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Balls 1 Light Pendant Amber Glass Shade, Antique Brass, E27
  • Product Type
    Pendant Light
  • Width
    35cm
  • Class
    1 (Earthed)
  • Colour
    Amber
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • Number of Lights
    1
  • Finish
    Glass
  • Height
    41.8cm
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Dimmable
    Yes
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome