Bar Led 18 Light Ceiling Pendant Aluminium, White Inside

Order Code: ZT3310385S

£139.99 Inc VAT (20%)


Description

Bar LED 18 Light Ceiling Pendant Aluminium, White Inside | Features: Finish: White Inside, Aluminium | IP Rating: IP20 | Min Height (cm) : 17.5 | Max Height (cm) : 157 | Diameter (cm) : 10.5 | No. of Lights: 18 | Lamp Type: LED | Kelvin: 3000 | Wattage (max) : 8 | Bulb Included: Yes

Specifications for Bar Led 18 Light Ceiling Pendant Aluminium, White Inside
  • IP Rating
    IP20
  • Min Height
    17.5cm
  • Diameter
    10.5cm
  • No. of Lights
    18
  • Finish
    White Inside, Aluminium
  • Lamp Type
    LED
  • Colour Temperature
    3000
    3000K
  • Max Height
    157cm
  • Bulb Included
    Yes
  • Wattage
    8
  • Product Type
    Ceiling Pendant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome