Beleser 3 Lamp Straight Bar Pendant Ceiling Light Black - EU Stock

Order Code: ZT5249139S

£229.99 Inc VAT (20%)


Description

Beleser 3 Lamp Straight Bar Pendant Ceiling Light Black - EU Stock | Features: Finish: Black | Material: Steel Black-Transparent Glass | IP Rating: IP20 | Height: 110cm | Length: 90.5cm | Width: 20.5cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 3 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Wattage (max) : 60W

Specifications for Beleser 3 Lamp Straight Bar Pendant Ceiling Light Black - EU Stock
  • Material
    Black-Transparent Glass
    Steel
  • Maximum Wattage
    60W
  • Product Type
    Pendant Ceiling Light
  • Length
    90.5cm
  • Width
    20.5cm
  • Finish
    Black
  • Height
    110cm
  • Bulb Included
    No
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Recess Depth
    Cm
  • No. of Lamps
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome